Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Carts, Trucks, & Dollies
/
Hand Trucks & Dollies
/
Trolleys
Tool and Assembly Trolley, Mobile, 3 Storage Shelves, 2 Tray Shelves
By ANTON KESSEL GMBH
See all variants from
£2,199.99
Inc VAT (20%)
See all variants from
£2,199.99
Description unavailable
Feature Attributes
Load Capacity:
200 kg
Product Type:
Tool/Assembly Trolleys
Wheel Diameter:
125 mm
Wheel Fittings:
4 Swivel Castors 2 with Wheel Stops
Supplied:
Flat Pack
Overall Height:
1350 mm
More attributes