Toughsystem Toolbox Range


Select
£44.99 Inc VAT (20%)


See all variants from £44.99

Description

The Toughsystem™ Toolbox range is manufactured with a 4mm thick reinforced outer casing with metal fastening straps and padlock eyes for lockable security. These tool boxes are dust tight and water jet resistant.

• Engineered plastic side clips allows stackability with other boxes.

• When carrying the toolboxes by hand, they can also be fastened together, allowing them to be carried as a stack.

• Heavy duty metal latches and hinges for added durability.

• Bi-material comfortable top handle is easy to grip.

• Locking side handles offer alternative lifting and easier maneuverability.

• Durable 4mm PP structural foam plastic for high impact protection.

• IP65 - Dust tight and water jet resistant due to high performance seal in the lid.

• A pressure relief valve enables equalisation of the pressure inside and outside the unit.

• Padlock eyes provide lockable security

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome