Unicarts


Select
£599.99 Inc VAT (20%)


See all variants from £599.99

Description

The Skipper™ Unicart offers customers an innovative and sustainable solution for cleaning equipment needs. Its modular design and versatility redefine traditional cleaning trolleys, serving as both a transportation solution for Skipper™ equipment and a fully functional janitorial cart. With its pioneering shape and dual-purpose functionality, the Unicart streamlines operations to maximise efficiency and deliver a modern and environmentally friendly approach to facility maintenance.

Features and Benefits
• Offers modularity for versatile use
• Provides easy manoeuvrability
• Ensures adaptability and sustainability
• Boasts recyclable materials for eco-friendliness
• Features superior build quality for durability
• Available in two colours for customisation (SKP9923412U - Orange, SKP9928419L - Purple)
• Supports weights up to 95kg for safe transport
• Allows quick and easy assembly for convenience

Typical Applications
• Transport
• Janitorial

See full description

Feature Attributes

Height:
1150 mm
Length:
1560 mm
Product Type:
Heavy Duty Trolley
Wheel Type:
2 x Fixed Wheels,2 x Swivel Castors
Depth:
705 mm
Load Capacity:
95 kg