Workshop Trolley with Multiplex Wooden Cover


£2,199.99 Inc VAT (20%)

See all variants from £2,199.99


Description unavailable

Feature Attributes

Load Capacity:
400 kg
Supplied:
Assembled
Swivel Castor Diameter:
100 mm
Frame Material:
Sheet Steel
Overall Width:
894 mm
Overall Height:
928 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome