Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Workshop Trolley with Plastic Cover, Edge Protection Strips and Drawers
By Lista
See all variants from
£2,199.99
Inc VAT (20%)
See all variants from
£2,199.99
Description unavailable
Feature Attributes
Load Capacity:
400 kg
Supplied:
Assembled
Swivel Castor Diameter:
100 mm
Frame Material:
Sheet Steel
Overall Height:
928 mm
Overall Width:
894 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome