Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Zinc Plated Panel Trolleys without Stops
By KONGA
Reset
Clear All
Length
Select
See all variants from
£999.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£999.99
Description unavailable
Feature Attributes
Wheel Diameter:
200 mm
Wheel Type:
Solid Rubber Tyres
Height:
960 mm
Supplied:
Flat Pack
Wheel Fittings:
2 Swivel Castors, 2 Fixed Castors
Frame Material:
Steel, Electrolytically Zinc Plated
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome