Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Zinc Plated Parcel Trolley with Stops
By KONGA
Reset
Clear All
Width
Select
See all variants from
£1,399.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,399.99
Description unavailable
Feature Attributes
Wheel Diameter:
160 mm
Supplied:
Flat Pack
Height:
1025 mm
Depth:
650 mm
Internal Height:
780 mm
Internal Depth:
600 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome