Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Zinc Plated Shopping Trolleys - Max. Load 300kg
By KONGA
4 Variants From
£499.99
Inc VAT (20%)
See 4 Product Variants
£499.99
Description
Description unavailable
Feature Attributes
Product Type:
Shopping Trolleys
Wheel Diameter:
125 mm
Load Capacity:
300 kg
Supplied:
Flat Pack
Wheel Fittings:
4 Swivel Castors
Frame Material:
Steel, Electrolytically Zinc Plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome