1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Hand Trucks & Dollies/
  4. Trolleys

Zinc Plated Table Trolleys


See all variants from
£569.99Inc VAT (20%)
See all variants from £569.99

Description unavailable

Feature Attributes

Supplied:
Partially Assembled
Wheel Fittings:
4 Swivel Castors
Number of Shelves:
2
Frame Material:
Steel, Zinc Plated
Desktop Colour:
Grey
Product Type:
Table Trolley