Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Add on Cupboard with Sliding Doors and Vision Panel
By Lista
See all variants from
£2,199.99
Inc VAT (20%)
See all variants from
£2,199.99
Description unavailable
Feature Attributes
Supplied:
Assembled
Load Capacity:
60 kg
Number of Shelves:
1
Depth:
725 mm
Material:
Sheet Steel, Powder Coated
Height:
1000 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome