Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Vision Panel Lockers
Cloakroom Double Door Cupboards with E Lock, Solid Panel Doors
By WOLF
See all variants from
£1,399.99
Inc VAT (20%)
See all variants from
£1,399.99
Description unavailable
Feature Attributes
Supplied:
Assembled
Plinth Height:
100 mm
Height:
1950 mm
Depth:
450 mm
Width:
950 mm
Material:
Sheet Steel, Stove Enamelled
More attributes