Cover Front Wide Angle Audio/video Cam Silver 1 Pushbutton
Hover to enlarge the image

Cover Front Wide Angle Audio/video Cam Silver 1 Pushbutton

Order Code:
MPN:

Product Description

Legrand COVER FRONT WIDE ANG AUDIO/VIDEO CAM SILVER 1 PUSHBUTTON Front Covers 351311

Specifications
Material
Plastic
Width
114mm
Height
91mm
Depth
16.6mm
Colour
Aluminium
Number of Units Horizontal
1
Mounting Direction
Vertical
IK Rating
IK07
Number of Units/Gangs
1
Finish
Matt
Material Qualifier
Thermoplastic
IP Rating
IP20
Number of Units Vertical
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome