Double Door Cupboard With E Lock, With Vision Panel Doors, Light Grey/Gentian Blue
Hover to enlarge the image

Double Door Cupboard With E Lock, With Vision Panel Doors, Light Grey/Gentian Blue

Order Code:
MPN:

Product Description

Double door cupboard with E lock, with vision panel doors, light grey/gentian blue. Supplied = assembled. Width = 950 mm. Height = 1950 mm. Depth = 450 mm. Body colour = light grey RAL 7035. Material = sheet steel, stove enamelled. Product type = double door cupboards. Door type = vision panel double doors. Door colour = gentian blue RAL 5010. Number of doors = 2 pcs. Number of shelves = 4 pcs. Shelf material = steel, stove enamelled. Shelf colour = light grey. Max. shelf load = 70 kg. Feature = lockable. Lock type = electronic PIN lock. Number of lever arch file heights = 5 pcs. Internal fittings = 4 shelves. Shelf height adjustment increments = 50 mm. Plinth height = 100 mm. Opening angle of doors = 110 °. Shelf thickness = 0.88 mm. Thickness of body = 0.75 mm. Door thickness = 0.80 mm. System solution for changing personnel, for multiple shift operations, schools, training workshops, etc. The cupboard is opened using a 4 to 8 digit numerical code. Up to 100 individual user PINs can be programmed. Completely keyless system, battery operated, no mains power required. Cupboard: sturdy, spot welded model made of high quality sheet steel. Double edging to prevent injuries. Double doors mounted in pivot pins, with vertical box reinforcement. Can be locked using 3-bolt system. 4 painted shelves adjustable in increments of 50 mm. Supplied fully assembled. Other colours and locks available on request.

Specifications
Number of Doors
2
Supplied
Assembled
Door Type
Vision Panel Double Doors
Product Type
Double Door Cupboards
Load Capacity
70kg
Door Colour
Yellow Orange
Body Colour
Light Grey
Number of Shelves
4
Shelf Material
Steel - Stove Enamelled
Shelf Colour
Light Grey
Plinth Height
100mm
Shelf Height Increment Adjustment
50mm
Material
Sheet Steel, Stove Enamelled
Width
950mm
Height
1950mm
Depth
450mm
Lock Type
Electronic PIN Lock
Door Thickness
0.8mm
Body Thickness
0.75mm
Internal Fittings
4 Shelves
Door Opening Angle
110°
Shelf Thickness
0.88mm
Features
Lockable
Shelf Capacity
70kg

£1,999.99 Inc VAT (20%)