Double Door Cupboard with Vision Panel Doors and 4 Shelves


£1,899.99 Inc VAT (20%)

See all variants from £1,899.99


Description unavailable

Feature Attributes

Door Type:
Hinged Door
Supplied:
Assembled
Load Capacity:
60 kg
Housing Material:
Sheet Steel
Number of Shelves:
4
Internal Height:
1835 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome