Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Wall Cabinets & Shelves
Cleanroom Full Height Stainless Steel Cupboards
By KEK
Reset
Clear All
Width
Select
See all variants from
£3,599.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£3,599.99
Description unavailable
Feature Attributes
Product Type:
Cleanroom Cupboards
Material:
Stainless Steel
Supplied:
Assembled
Number of Shelves:
5
Height:
2000 mm
Depth:
585 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome