Ergotron DM12-1006-3. Type: Portable device management cabinet, Product colour: Black, Silver, Placement: Wall. Supported portable devices: Tablet, Maximum screen size: 30.5 cm (12"), Certification: RoHS, REACH, WEEE and EU (94/620EC) packaging compliant. Width: 670 mm, Depth: 150 mm, Height: 910 mm