Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Wall Cabinets & Shelves
Drawer Cabinets - Max. Housing Load 240 kg
By LOCKWEILER
See all variants from
£1,299.99
Inc VAT (20%)
See all variants from
£1,299.99
Description
Description unavailable
Feature Attributes
Product Type:
Small Parts Storage
Drawer Colour:
Clear
Supplied:
Assembled
Drawer Material:
Styrene Acrylonitrile
Load Capacity:
240 kg
Housing Width:
600 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome