Wall Shelf Unit with Shelves and Console Brackets - Sheet Steel


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description


Description unavailable

Feature Attributes

Load Capacity:
25 kg
Colour:
Light Grey
Width on Shaft:
1000 mm
Supplied:
Assembled
Product Type:
Shelves for Wall Shelf Units
Material:
Sheet Steel, Plastic Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome