Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Cargo Control & Warehouse equipment
Waste Skips
Hinged Bottom Skip with Wheels
By SALL
Reset
Clear All
Capacity
Select
See all variants from
£3,499.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£3,499.99
Description
Description unavailable
Feature Attributes
Material:
Sheet Steel
Colour:
Pure Orange
Load Capacity:
1350 kg
Finish:
Painted
Overall Height:
1135 mm
Forklift Pocket Spacing:
405 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome