Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Cargo Control & Warehouse equipment
Waste Skips
Tilting Skip Polyethylene with Castors
By DENIOS
Reset
Clear All
Capacity
Select
Colour
Select
See all variants from
£1,199.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,199.99
Description unavailable
Feature Attributes
Material:
Polyethylene
Supplied:
Assembled
Swivel Castor Diameter:
125 mm
Wheel Material:
Nylon
Fixed Castor Diameter:
200 mm
Container Design:
Castors
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome