Wheelie Bin Tipping Stations - 12Vdc Battery Powered Operation


£5,999.99 Inc VAT (20%)

See all variants from £5,999.99

Description

12Vdc battery powered operation.Load capacity 110kg.Suitable for 120 and 240 ltr. wheelie bins.135º max. tipping angle.Max. emptying height 1480mm.Blue painted steel frame.Overall (lowered) L x H: 1570 x 1720mm.On 2 fixed and 2 swivel 180mm dia. braked rubber castors.Battery charger (not included) , see 418478. Width: 880mm.Weight: 154kg.

Feature Attributes

Load Capacity:
110 kg
Width:
880 mm
Weight:
154 kg
Max Emptying Height:
1480 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome