Wheelie Bin Tipping Stations - 230Vac Powered Operation


£5,999.99 Inc VAT (20%)

See 2 Product Variants
£5,999.99

Description

230Vac powered operation.Load capacity 110kg.Suitable for 120 and 240 ltr. wheelie bins.135º max. tipping angle.Max. emptying height 1480mm.Blue painted steel frame.Overall (lowered) L x H: 1570 x 1720mm.On 2 fixed and 2 swivel 180mm dia. braked rubber castors.Width: 880mm.Weight: 141kg.

Feature Attributes

Colour:
Blue
Weight:
141 kg
Load Capacity:
110 kg
Width:
880 mm
Max Emptying Height:
1480 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome