Wheelie Bin Tipping Stations - Manual Foot Pump Operation


£4,099.99 Inc VAT (20%)

See all variants from £4,099.99

Description

Manual foot pump operation.Suitable for 120 and 240 ltr. wheelie bins.135º max. tipping angle.Max. emptying height 1480mm.Overall (lowered) L x H: 1570 x 1720mm.On 2 fixed and 2 swivel 180mm dia. polyamide castors.Width: 980mm.Weight: 115kg.

Feature Attributes

Width:
980 mm
Weight:
115 kg
Max Emptying Height:
1480 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome