Wheelie Bin Tipping Stations - Manual Hand Pump Operation


£3,999.99 Inc VAT (20%)

See 2 Product Variants
£3,999.99

Description

Manual hand pump operation.Load capacity 110kg.Suitable for 120 and 240 ltr. wheelie bins.135º max. tipping angle.Max. emptying height 1480mm.Blue painted steel frame.Overall (lowered) L x H: 1570 x 1720mm.On 2 fixed and 2 swivel 180mm dia. braked rubber castors.Width: 980mm.Weight: 115kg.

Feature Attributes

Width:
980 mm
Load Capacity:
110 kg
Weight:
115 kg
Castor Diameter:
180 mm
Max Emptying Height:
1480 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome