Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Cargo Control & Warehouse equipment
Waste Skips
XXL Tilting Skip
By SALL
Reset
Clear All
Capacity
Select
See all variants from
£2,999.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£2,999.99
Description unavailable
Feature Attributes
Material:
Steel Mesh
Colour:
Pure Orange
Overall Height:
1210 mm
Finish:
Painted
Load Capacity:
2000 kg
Overall Length:
1550 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome