1. Storage & Handling/
  2. Lifting, Pulling & Positioning/
  3. Slings/
  4. Web Slings
Flat Webbing Slings

Flat Webbing Slings


Select
Select
Select
See all variants from
£27.99

Inc VAT (20%)

Up to 23% off
See all variants from £27.99

Description

High strength to weight ratio, light to handle and easy to use. Shock absorbing construction and wide load bearing area produce a secure grip and eliminate damage to the load. All types are made from oil and acid resistant polyester, treated with a wear resistant impregnation. All sizes are colour coded to indicate 'SWL' (safe working load), rating and marked with traceability code. These ratings are for a straight line pull only. Other variations of pull are shown below along with the relevant 'SWL'.

Features and Benefits
• Manufactured from oil and acid resistant polyester making for a durable product
• Available in a range of sizes and specifications to suit your application
• Lightweight design and easy to use
• Colour coded to indicate the correct Safe Working Load (SWL) for correct product identification
• Available in a range of sizes to suit different requirements

Typical Applications
• Construction
• Transportation
• Logistics

Standards
• Made to BS EN 1492:1 - 2000

See full description

Feature Attributes

Product Material:

Polyester

Standards Met:

BS EN1492:1 - 2000

Product Type:

Flat Sling-Duplex (Double Thickness

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome