Commander 1000 Portable Davit Crane Electrolytically Zinc Plated Max. Load 540 kg

Order Code: ZT4130374S

£8,999.99 Inc VAT (20%)


Description

Commander 1000 portable davit crane, electrolytically zinc plated, max. load 540 kg. Supplied = pre-assembled, final assembly by customer. Max. load 1 (at jib length mm) = 558 mm - 540 kg. Max. load 2 (at jib length mm) = 736 mm - 430 kg. Max. load 3 (at jib length mm) = 914 mm - 340 kg. Max. load 4 (at jib length mm) = 1092 mm - 295 kg. Overall width = 1676 mm. Overall height = 2159 mm. Overall length = 1676 mm. Lifting height max. cantilever arm extended = 2159 mm. Max. crane arm length = 1676 mm. Min. crane arm length = 558 mm. Finish = zinc plated by galvanization. Swivels 360°. Telescopic crane arm with 4 easily adjustable operating positions. Adjustable crane arm angle by means of a ratchet tensioner. Whether on construction sites, roofs of buildings, silos or ships - the areas of use for these cranes is virtually unlimited. Do you need the crane somewhere else? No problem! Its low weight and the innovative snap fastenings allow it to be removed within minutes and be set up somewhere else, and all this without tools. Supplied complete with: electrolytically zinc plated crane, zinc plated manual wire rope winch with spur gear transmission, zinc plated base mount platform (without set of bolts for mounting, see Accessories) , steel rope with load hook, zinc plated rope, Ø 6.4 mm, length 13.7 m.

See full description