Commander 500 Portable Davit Crane Powder Coated Max. Load 300 kg

Order Code: ZT4130290S

£5,499.99 Inc VAT (20%)


Description

Commander 500 portable davit crane, powder coated, max. load 300 kg. Supplied = pre-assembled, final assembly by customer. Max. load 1 (at jib length mm) = 584 mm - 300 kg. Max. load 2 (at jib length mm) = 762 mm - 235 kg. Max. load 3 (at jib length mm) = 940 mm - 190 kg. Max. load 4 (at jib length mm) = 1117 mm - 160 kg. Overall width = 1676 mm. Overall height = 2159 mm. Overall length = 1676 mm. Lifting height max. cantilever arm extended = 2159 mm. Max. crane arm length = 1676 mm. Min. crane arm length = 584 mm. Finish = powder coated. Complete crane set, powder coated, with manual wire rope winch, base mount and steel rope with load hook. Swivels 360°. Telescopic crane arm with 4 easily adjustable operating positions. Adjustable crane arm angle by means of a ratchet tensioner. Whether on construction sites, roofs of buildings, silos or ships - the areas of use for these cranes is virtually unlimited. Do you need the crane somewhere else? No problem! Its low weight and the innovative snap fastenings allow it to be removed within minutes and be set up somewhere else, and all this without tools. Supplied complete with: crane powder coated in the colour red, manual wire rope winch with zinc plated spur gear transmission, powder coated base mount platform (without set of bolts for mounting, see Accessories) , steel rope with load hook, zinc plated rope, Ø 4.8 mm, length 13.7 m.

See full description