Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Winches
Manual Balanced Crane Fork, Light Duty Version
By Eichinger
Reset
Clear All
Material
Select
Load Capacity
Select
See all variants from
£1,699.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,699.99
Description
Description unavailable
Feature Attributes
Product Type:
Crane Forks
Load Centre:
680 mm
Colour:
Pure Orange
Supplied:
Assembled
Prong Length:
1000 mm
Effective Height Up To:
1750 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome