Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Wire Shelving
Grip Catenary Wire 6mm - 2500010850
By ABB
Order Code:
ZT5094393S
Qty of 100 for
£239.00
Inc VAT (20%)
£2.39 each
Quantity
Price
Discount
1 - 9999
£2.39
0%
10000 - 19999
£2.30
4%
20000 +
£2.20
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
239.00
https://www.zoro.co.uk/shop/storage-and-handling/wire-shelving/grip-catenary-wire-6mm-2500010850/p/ZT5094393S
Add to quotation
View all Wire Shelving
Description
ABB GRIP CATENARY WIRE 6MM Suspension Products CWG-6
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome