Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Wire Shelving
Really Useful Box Wire-Shelf Archive Storage with Containers - Complete with Boxes
By Slingsby
See all variants from
£599.99
Inc VAT (20%)
See all variants from
£599.99
Description
Description unavailable
Feature Attributes
Shelf Capacity:
360 kg
Finish:
Chrome
Depth:
457 mm
Width:
1219 mm
Box Width:
390 mm
Capacity Per Shelf:
360 kg
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome