Standard Steel Wire Mesh Shelf Unit - Black, 5 Shelves


£329.99 Inc VAT (20%)

See 12 Product Variants
£329.99

Description


Description unavailable

Feature Attributes

Overall Height:
1880 mm
Material:
Steel Wire
Colour:
Black
Supplied:
Flat Pack
Shelf Unit Height:
1880 mm
Shelf Unit Design:
Single Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome