Standard Steel Wire Mesh Shelf Unit - Black, 6 Shelves


£359.99 Inc VAT (20%)

See 12 Product Variants
£359.99

Description


Description unavailable

Feature Attributes

Overall Height:
2180 mm
Material:
Steel Wire
Colour:
Black
Supplied:
Flat Pack
Shelf Unit Design:
Single Sided
Shelf Unit Height:
2180 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome