Standard Steel Wire Mesh Shelf Unit - Chrome Plated, 4 Shelves

Standard Steel Wire Mesh Shelf Unit - Chrome Plated, 4 Shelves


Select
Select
Select
£299.99 Inc VAT (20%)


See all variants from £299.99


Description unavailable

Feature Attributes

Material:
Chrome Plated,Steel Wire
Load Capacity:
1500 kg
Overall Height:
1370 mm
Supplied:
Flat Pack
Shelf Unit Height:
1370 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome