Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Wire Shelving
Standard Steel Wire Mesh Shelf Unit - Chrome Plated, 5 Shelves
By SIMON, EVERS & CO. GMBH
Reset
Clear All
Shelf Capacity
Select
Overall Width
Select
Overall Depth
Select
See all variants from
£359.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£359.99
Description
Description unavailable
Feature Attributes
Load Capacity:
1500 kg
Overall Height:
1880 mm
Material:
Chrome Plated,Steel Wire
Supplied:
Flat Pack
Shelf Unit Height:
1880 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome