Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Wire Shelving
Super Erecta 5-Tier Add-On Units
By Slingsby
3 Variants From
£449.99
Inc VAT (20%)
See 3 Product Variants
£449.99
Description
Description unavailable
Feature Attributes
Finish:
Smart zinc chromate
Height:
1895 mm
Depth:
356 mm
Bay Capacity:
900 kg
Number of Shelves:
5
Number of Posts:
2
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome