Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Wire Shelving
Super Erecta Olympic Starter Units
By Slingsby
3 Variants From
£449.99
Inc VAT (20%)
See 3 Product Variants
£449.99
Description
Description unavailable
Feature Attributes
Shelf Capacity:
363 kg
Finish:
Bright chrome
Height:
1740 mm
Number of Shelves:
4
Capacity Per Shelf:
250 kg
Bay Capacity:
900 kg
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome