Super Erecta Starter Units


£459.99 Inc VAT (20%)

See 3 Product Variants
£459.99

Description


Description unavailable

Feature Attributes

Finish:
Smart zinc chromate
Height:
1895 mm
Depth:
356 mm
Bay Capacity:
900 kg
Number of Shelves:
5
Number of Posts:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome