Wire Mesh Basket Shelving Unit with Standard Shelf Unit


£1,499.99 Inc VAT (20%)

See all variants from £1,499.99


Description unavailable

Feature Attributes

Colour:
Zinc Plated
Overall Width:
1000 mm
Overall Depth:
500 mm