Aluminium Folding Safety Steps, Mobile with 3-Sided Platform Railing


£2,699.99 Inc VAT (20%)

See 7 Product Variants
£2,699.99

Description


Description unavailable

Feature Attributes

Platform Width:
650 mm
Platform Depth:
600 mm
Product Type:
Mobile Safety Steps
Supplied:
Assembled
Frame Material:
Aluminium
Tread Depth:
80 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome