Aluminium Folding Safety Steps


Select
Select
£1,099.99 Inc VAT (20%)


See all variants from £1,099.99


Description unavailable

Feature Attributes

Product Type:
Mobile Safety Steps
Platform Width:
425 mm
Platform Depth:
600 mm
Supplied:
Assembled
Frame Material:
Aluminium
Access Type:
Rungs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome