1. Storage & Handling/
  2. Ladders, Steps & Access Equipment/
  3. Work Platforms
Aluminium Folding Steps with Castors

Aluminium Folding Steps with Castors


6 Variants From
£129.99

Inc VAT (20%)

See 6 Product Variants
£129.99

Description unavailable

Feature Attributes

Platform Width:

315 mm

Product Type:

Folding Steps

Platform Depth:

200 mm

Supplied:

Assembled

Wheel Fittings:

Castors

Frame Material:

Aluminium

More attributes