Aluminium Folding Steps with Safety Rail


Select
£409.99 Inc VAT (20%)


See all variants from £409.99

Description


Description unavailable

Feature Attributes

Overall Width:
570 mm
Supplied:
Assembled
Product Type:
Folding Steps Made of Aluminum
Frame Material:
Aluminium
Additional Features:
Folding
Step Width:
360 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome