Aluminium Folding Steps without Safety Rail


£329.99 Inc VAT (20%)

See 2 Product Variants
£329.99

Description


Description unavailable

Feature Attributes

Supplied:
Assembled
Product Type:
Folding Steps Made of Aluminum
Frame Material:
Aluminium
Depth Folded:
85 mm
Tread Depth:
205 mm
Step Width:
360 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome