Aluminium Mobile Safety Steps, Single Sided, Folding


Select
£799.99 Inc VAT (20%)


See all variants from £799.99


Description unavailable

Feature Attributes

Platform Depth:
480 mm
Platform Width:
420 mm
Frame Colour:
Grey
Product Type:
Step Ladders, Single Sided
Frame Material:
Aluminium
Tread Material:
Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome