Aluminium Safety Platform Steps


£139.99 Inc VAT (20%)

See 5 Product Variants
£139.99

Description


Description unavailable

Feature Attributes

Frame Material:
Aluminium
Material:
Aluminium
Type:
Step Ladder Trade
Capacity:
150 kg
Platform Width:
250 mm
Platform Depth:
250 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome