Anodised Finish Aluminium Platform Steps


£329.99 Inc VAT (20%)

See 5 Product Variants
£329.99

Description


Description unavailable

Feature Attributes

Type:
Steps without Handrail
Material:
Aluminium
Capacity:
150 kg
Platform Width:
280 mm
Platform Depth:
250 mm
Finish:
Anodised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome