British Standard Stepmobile


£469.99 Inc VAT (20%)
Up to 6% off

See 24 Product Variants
£469.99

Description

Manufactured to the demanding requirements of British Standards EN131-7 with a flared base for maximum stability. Strong sprung castors lock and hold in place when weight is applied with long double handrails and a guard railed top tread provide extra assurance for users.

Feature Attributes

Material:
Steel
Weight Capacity:
150 kg
Standards Met:
EN131-7, 2013

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome