Easy-rise Truck Dock Platform


£1,299.99 Inc VAT (20%)

See all variants from £1,299.99

Description

48 degree slope for extra safety and comfort. 750 x 1200mm platform. Designed to allow user to descend the steps facing forward.

Please note: images are for illustration purposes only.

Feature Attributes

Material:
Steel
Colour:
Red
Width:
960 mm
Weight Capacity:
150 kg