Economy Tilt & Pull Steps No. of Treads


£269.99 Inc VAT (20%)

See 12 Product Variants
£269.99

Description

Static steps which are fitted with 2 x 75mm dia. wheels.When steps are tilted, they can be easily moved to a new location.Welded steel treads with ribbed rubber top surface.Non-marking rubber tyres.Ribbed rubber surface on steel treads.

Feature Attributes

Product Type:
Tilt & Pull Steps
Wheel Diameter:
75 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome